P006-000-DA
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P006-000-DA

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
P006-000-DA
MFG Item Number
P006-000-DA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
P006-000-DA
NEMA 5-15P to C13 Power Cord

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P006-000-DA
Item Number P006-000-DA
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type NEMA 5-15P to C13
Connector Gender Male to Female
Shielding No
Plenum Rated No
Strain Relief No
Color Black
Approvals cUL, REACH, UL
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved