P136-06N-HDR-W
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P136-06N-HDR-W

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
P136-06N-HDR-W
MFG Item Number
P136-06N-HDR-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
P136-06N-HDR-W
DisplayPort to HDMI Active Adapter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P136-06N-HDR-W
Item Number P136-06N-HDR-W
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type Displayport to HDMI
Connector Gender Male to Female
Length 0.5 '
Shielding No
Jacket Material VW-1
Plenum Rated No
Strain Relief No
Color White
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved