P582-015-4K6AE
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P582-015-4K6AE

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
P582-015-4K6AE
MFG Item Number
P582-015-4K6AE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
P582-015-4K6AE
DisplayPort to HDMI Adapter Active

Series Information

Specifications

Specifications
Manufacturer Part Number P582-015-4K6AE
Item Number P582-015-4K6AE
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type Displayport to HDMI
Connector Gender Male to Male
Length 15 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Black
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved