SMART1000RM2UL
Tripp-Lite Power Supplies, SmartPro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMART1000RM2UL

Tripp-Lite Power Supplies, SmartPro Series
In stock
Item Number
SMART1000RM2UL
MFG Item Number
SMART1000RM2UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SmartPro Series
Item #
SMART1000RM2UL
1000VA 800W UPS Smart Lithium Ion

SmartPro Series Information

The SmartPro Series Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up data centers, VoIP systems and network closets, the SmartPro switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Specifications

Specifications
Manufacturer Part Number SMART1000RM2UL
Item Number SMART1000RM2UL
Manufacturer Tripp-Lite
Product Series SmartPro
Family Series Tripp-Lite Power Supplies, SmartPro Series
Volt Amp Capacity (VA) 1,000 VA
Watt Capacity 800 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Number of Outputs 6
Run Time (Full Load) 8.3 Min
Run Time (Half Load) 20 Min
Mounting Stand Alone
Approvals CSA, UL
Net Weight 16.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved