SMART1050TSU
Tripp-Lite Power Supplies, SmartPro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMART1050TSU

Tripp-Lite Power Supplies, SmartPro Series
In stock
Item Number
SMART1050TSU
MFG Item Number
SMART1050TSU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SmartPro Series
Item #
SMART1050TSU
UPS Smart Tower 1050VA 900W Battery

SmartPro Series Information

The SmartPro Series Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up data centers, VoIP systems and network closets, the SmartPro switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMART1050TSU
Item Number SMART1050TSU
Manufacturer Tripp-Lite
Product Series SmartPro
Family Series Tripp-Lite Power Supplies, SmartPro Series
Volt Amp Capacity (VA) 1,050 VA
Watt Capacity 900 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Number of UPS Outlets 6
Number of Surge Outlets 2
Run Time (Full Load) 3 Min
Run Time (Half Load) 8.5 Min
Mounting Stand Alone
Approvals CSA, UL
Net Weight 24.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved