SMX700HGL
Tripp-Lite Power Supplies, SmartPro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMX700HGL

Tripp-Lite Power Supplies, SmartPro Series
In stock
Item Number
SMX700HGL
MFG Item Number
SMX700HGL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SmartPro Series
Item #
SMX700HGL
700VA 450W 230V Lithium Ion UPS

SmartPro Series Information

The SmartPro Series Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up data centers, VoIP systems and network closets, the SmartPro switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMX700HGL
Item Number SMX700HGL
Manufacturer Tripp-Lite
Product Series SmartPro
Family Series Tripp-Lite Power Supplies, SmartPro Series
Volt Amp Capacity (VA) 700 VA
Watt Capacity 450 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 9
Run Time (Half Load) 36 Min
Net Weight 42.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved