The store will not work correctly when cookies are disabled.
SPIKECUBE
MFG Item Number
SPIKECUBE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 outlets direct plug-in cord 540
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPIKECUBE |
Item Number |
SPIKECUBE |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Power Strips |
Nominal Input Voltage |
120 VAC |
Frequency |
50 Hz, 60 Hz |
Output Watts |
1,800 W |
Circuit Breaker |
15 A |
Number of Outlets |
1 |
Suppression Rating |
600 J |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Intended Application |
Home/Office |
Material |
Plastic |
Power Switch |
No |
Approvals |
UL |
RoHS |
No |
Net Weight |
0.1 lbs |
Gross Weight |
0.17 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved