SRCOOL60KCW
Tripp-Lite Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRCOOL60KCW

Tripp-Lite Air Conditioners
In stock
Item Number
SRCOOL60KCW
MFG Item Number
SRCOOL60KCW
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
SRCOOL60KCW
Chilled Water In-Row Cooling Unit

Series Information

Specifications

Specifications
Manufacturer Part Number SRCOOL60KCW
Item Number SRCOOL60KCW
Manufacturer Tripp-Lite
Family Series Tripp-Lite Air Conditioners
BTU/H Capacity 204,000 BTUs
Ambient Temperature Range 5-149 °F
Nominal Volts AC (60Hz) 208 VAC, 240 VAC
Running Current (A) 12.6 A
EMI/RFI Suppressor No
Approvals CSA, FCC, UL
Height 78.74 "
Width 19.94 "
Depth 42.91 "
Net Weight 416.67 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved