The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SUPER6TEL
Tripp-Lite Power Strips, Standard Series
MFG Item Number
SUPER6TEL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, Standard Series
7 outlets 6ft. cord 1270 joules
Standard Series Information
Up to 10 Outlets Suppression Rating of Up to 3,345 Joules Up to 15 Amp Capacity Circuit Breaker Plastic and Metal Housing RoHS Compliant Tripp Lite's Standard Series offers AC surge suppression for workstations, desktop PCs, telecom systems, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Built‑in AC surge suppression shields connected equipment from damage and performance problems due to transient surges.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SUPER6TEL
Item Number
SUPER6TEL
Manufacturer
Tripp-Lite
Product Series
Standard
Family Series
Tripp-Lite Power Strips, Standard Series
Nominal Input Voltage
120 VAC
Frequency
50 Hz, 60 Hz
Output Watts
1,800 W
Circuit Breaker
15 A
Number of Outlets
7
Suppression Rating
1,080 J
Telephone Protection
Yes
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Intended Application
Home/Office
Material
Plastic
Cord Length
6 '
Power Switch
Yes
Approvals
CSA, cUL
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved