SWIVEL6
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWIVEL6

Tripp-Lite Power Strips
In stock
Item Number
SWIVEL6
MFG Item Number
SWIVEL6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
SWIVEL6
Protect It! Surge 6 Swivel Outlets

Series Information

Specifications

Specifications
Manufacturer Part Number SWIVEL6
Item Number SWIVEL6
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,875 W
Circuit Breaker 15 A
Number of Outlets 6
Suppression Rating 1,200 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Power Switch No
Approvals UL
RoHS Yes
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved