TLP366CUBEUSBB
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLP366CUBEUSBB

Tripp-Lite Power Strips
In stock
Item Number
TLP366CUBEUSBB
MFG Item Number
TLP366CUBEUSBB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TLP366CUBEUSBB
Surge Protector Power Cube 3-Outlet

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLP366CUBEUSBB
Item Number TLP366CUBEUSBB
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 3
Suppression Rating 540 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Power Switch No
Approvals UL
RoHS Yes
Net Weight 1.04 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved