TLP606B
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLP606B

Tripp-Lite Power Strips
In stock
Item Number
TLP606B
MFG Item Number
TLP606B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TLP606B
Protect It! BLK Surge 6 outlet (3

Series Information

Specifications

Specifications
Manufacturer Part Number TLP606B
Item Number TLP606B
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 6
Suppression Rating 790 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Cord Length 6 '
Power Switch Yes
Approvals cUL, UL
RoHS Yes
Net Weight 1.01 lbs
Gross Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved