TLP6G18USB
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLP6G18USB

Tripp-Lite Power Strips
In stock
Item Number
TLP6G18USB
MFG Item Number
TLP6G18USB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TLP6G18USB
Surge Protector Power Strip

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLP6G18USB
Item Number TLP6G18USB
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 240 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 16 A
Number of Outlets 6
Suppression Rating 250 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Cord Length 6 '
Power Switch Yes
Approvals CE, REACH
RoHS Yes
Comments German Type F Schuko Outlets with (2) USB Ports
Net Weight 1.39 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved