TLP725
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLP725

Tripp-Lite Power Strips
In stock
Item Number
TLP725
MFG Item Number
TLP725
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TLP725
Protect It! Surge 7 outlet (4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLP725
Item Number TLP725
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 7
Suppression Rating 1,080 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Cord Length 25 '
Power Switch Yes
Approvals cUL, UL
RoHS Yes
Net Weight 3.04 lbs
Gross Weight 3.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved