TR-6
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR-6

Tripp-Lite Power Strips
In stock
Item Number
TR-6
MFG Item Number
TR-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TR-6
6 outlets 6ft. cord 1500 joules

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR-6
Item Number TR-6
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 6
Suppression Rating 2,420 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Cord Length 6 '
Power Switch Yes
Approvals UL
RoHS No
Net Weight 1.6 lbs
Gross Weight 1.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved