The store will not work correctly when cookies are disabled.
U442-DOCK5-GY
Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
U442-DOCK5-GY
MFG Item Number
U442-DOCK5-GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
USB C Docking Station 4k USB Hub
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U442-DOCK5-GY |
Item Number |
U442-DOCK5-GY |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Panel & Computer Interface Cables |
Connector Type |
USB-C |
Connector Gender |
Male |
Shielding |
No |
Jacket Material |
VW-1 |
Plenum Rated |
No |
Strain Relief |
No |
Color |
White |
Approvals |
CE, REACH |
RoHS |
Yes |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved