U444-006-DP-BD
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U444-006-DP-BD

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
U444-006-DP-BD
MFG Item Number
U444-006-DP-BD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
U444-006-DP-BD
USB C to DisplayPort Adapter Cable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U444-006-DP-BD
Item Number U444-006-DP-BD
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type USB-C to Displayport
Connector Gender Male to Male
Length 6 '
Shielding No
Jacket Material VW-1
Plenum Rated No
Strain Relief No
Color Black
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved