14-0735
Trumeter Distance Meters, 14-0735 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14-0735

Trumeter Distance Meters, 14-0735 Series
In stock
Item Number
14-0735
MFG Item Number
14-0735
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Distance Meters, 14-0735 Series
Item #
14-0735
1FT Dual Wheel Curved Handle in.11in.

14-0735 Series Information

These medium‑duty linear measuring wheels are used for estimating distances on smooth surfaces indoors and out. They feature a 5‑figure display with bold .20" high numerals, and are capable of counting to 10000 feet. Their lightweight design eases handling, and the reset button is protected by a raised collar. The bright orange color increases visibility. Single and dual wheel models are available with curved handles. These wheels are widely used by contractors, utilities, accident investigators, real estate agents, and landscapers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14-0735
Item Number 14-0735
Manufacturer Trumeter
Product Series 14-0735
Family Series Trumeter Distance Meters, 14-0735 Series
Measurement Type Imperial
Meter Display Type 5-Figure
Wheel Diameter 3.8 "
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 1.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved