15T-01SF-0100NV1QOC-F00
Trumeter Encoders, 15T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15T-01SF-0100NV1QOC-F00

Trumeter Encoders, 15T Series
In stock
Item Number
15T-01SF-0100NV1QOC-F00
MFG Item Number
15T-01SF-0100NV1QOC-F00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 15T Series
Item #
15T-01SF-0100NV1QOC-F00
100 PPR 1/4in. BORE 5-28VDC

15T Series Information

  • High Performance Economical Encoder
  • Low Profile 1.0" (25.4 mm) Height and 1.5" (38 mm) Diameter
  • Thru‑Bore (sizes up to 0.375" or 10 mm)
  • Simple, Innovative Flex Mounting System (Global Mounting Standards)
  • Up To 12 Pole Commutation Optional (for brushless motor control)
Applications:
  • Servo motor control
  • Robotics
  • Specialist assembly machines
  • Digital plotters
  • High power motors
The Model 15T offers a high performance feedback solution in a low profile package.Unlike modular or kit encoders, the Model 15 utilizes an integral bearing set, and an innovative flexible mounting system which is much more tolerant to axial misalignment or radial shaft run‑out.The slotted flex mounts provide 20 or 30 degrees of rotational adjustment for commutation or index pulse timing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15T-01SF-0100NV1QOC-F00
Item Number 15T-01SF-0100NV1QOC-F00
Manufacturer Trumeter
Product Series 15T
Family Series Trumeter Encoders, 15T Series
Resolution (PPR) 100
Incremental Channels Dual
Mounting Style Slotted Flex
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Thru-Bore
Input Voltage 5-28 VDC
Output Type Quadrature
Electrical Output Type Open Collector
Termination 18 in Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Commutating Yes
Duty Classification Servo
Bearings Yes
Operating Temperature -20-85 °C
IP Rating IP50
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved