2401-12MCG
Trumeter Distance Meters, 2401 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2401-12MCG

Trumeter Distance Meters, 2401 Series
In stock
Item Number
2401-12MCG
MFG Item Number
2401-12MCG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Distance Meters, 2401 Series
Item #
2401-12MCG
1/3M RCP M/CM TG

2401 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2401-12MCG
Item Number 2401-12MCG
Manufacturer Trumeter
Product Series 2401
Family Series Trumeter Distance Meters, 2401 Series
Measurement Type Imperial, Metric
Unit Reading Meters, Centimeters
Meter Display Type 6 Digit
Wheel Circumference 1/3 m
Wheel Material Rubber Covered Plastic
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 3.74 lbs
Gross Weight 3.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved