2401-14MFC
Trumeter Distance Meters, 2401 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2401-14MFC

Trumeter Distance Meters, 2401 Series
In stock
Item Number
2401-14MFC
MFG Item Number
2401-14MFC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Distance Meters, 2401 Series
Item #
2401-14MFC
12in. RCP FT/IN TC

2401 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2401-14MFC
Item Number 2401-14MFC
Manufacturer Trumeter
Product Series 2401
Family Series Trumeter Distance Meters, 2401 Series
Measurement Type Imperial, Metric
Unit Reading Feet, Inches
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Material Rubber Covered Plastic
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 3.74 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved