2701-14MYG
Trumeter Distance Meters, 2701 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2701-14MYG

Trumeter Distance Meters, 2701 Series
In stock
Item Number
2701-14MYG
MFG Item Number
2701-14MYG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Distance Meters, 2701 Series
Item #
2701-14MYG
12in. RCP YDS/8TH TG

2701 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2701-14MYG
Item Number 2701-14MYG
Manufacturer Trumeter
Product Series 2701
Family Series Trumeter Distance Meters, 2701 Series
Measurement Type Imperial, Metric
Unit Reading Yards, 1/8ths
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Material Rubber Covered Plastic
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 3.155 lbs
Gross Weight 4.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved