2701-53MFFG
Trumeter Distance Meters, 2701 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2701-53MFFG

Trumeter Distance Meters, 2701 Series
In stock
Item Number
2701-53MFFG
MFG Item Number
2701-53MFFG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Distance Meters, 2701 Series
Item #
2701-53MFFG
18in. KA FT TG

2701 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2701-53MFFG
Item Number 2701-53MFFG
Manufacturer Trumeter
Product Series 2701
Family Series Trumeter Distance Meters, 2701 Series
Measurement Type Imperial, Metric
Unit Reading Feet
Meter Display Type 6 Digit
Wheel Circumference 18 "
Wheel Material Knurled Aluminum
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved