2701-54MFC
Trumeter Distance Meters, 2701 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2701-54MFC

Trumeter Distance Meters, 2701 Series
In stock
Item Number
2701-54MFC
MFG Item Number
2701-54MFC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Distance Meters, 2701 Series
Item #
2701-54MFC
12in. KA FT/IN TC

2701 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2701-54MFC
Item Number 2701-54MFC
Manufacturer Trumeter
Product Series 2701
Family Series Trumeter Distance Meters, 2701 Series
Measurement Type Imperial, Metric
Unit Reading Feet, Inches
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Material Knurled Aluminum
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 4.4 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved