3602-001TG
Trumeter Counters, 3602 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3602-001TG

Trumeter Counters, 3602 Series
In stock
Item Number
3602-001TG
MFG Item Number
3602-001TG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 3602 Series
Item #
3602-001TG
3602 999999 PLAIN 1:1 TG

3602 Series Information

  • 3000 RPM Max Shaft Speed
  • 36 Degrees Viewing Angle
  • Stainless Steel Base
  • Reset by Lever
  • 6 Digit Display
  • Front Viewing
  • Reset to Zero
The Trumeter 3602 series is robustly constructed for continuous operating at high speeds with the main shaft running in double oil impregnated bearings to ensure accurate, long term, trouble free service. Supplied double drive with wing bush

Specifications

Specifications
Manufacturer Part Number 3602-001TG
Item Number 3602-001TG
Manufacturer Trumeter
Product Series 3602
Family Series Trumeter Counters, 3602 Series
Drive Direct
Gearing 1:1
Torque 2.5 oz-in
Number of Digits 6
Count Speed (CPM) 3,000 Cpm
Reset Lever
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0.62 lbs
Gross Weight 0.78 lbs
Digit Height (in) 0.25 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved