7000AS
Trumeter Counters, 7000AS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000AS

Trumeter Counters, 7000AS Series
In stock
Item Number
7000AS
MFG Item Number
7000AS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7000AS Series
Item #
7000AS
6 DIG LCD A/S CNTR PCB MNT

7000AS Series Information

  • Counts Pulses up to 10kHz Frequency
  • External Reset Input
  • Bi‑Directional
Miniature, 6‑digit LCD PCB mounted totalizing counter designed for minimal power requirement. These miniature 6‑digit totalizing counters are suitable for either direct PCB mounting, or panel mounting with bezel supplied. The 7000AS Series can also be configured to count electro‑mechanical contact closure events using an external resistor and capacitor to eliminate contact bounce. Similarly, the supply voltage can be increased using an external resistor and 3V Zener diode. See instruction leaflet for details.

Specifications

Specifications
Manufacturer Part Number 7000AS
Item Number 7000AS
Manufacturer Trumeter
Product Series 7000AS
Family Series Trumeter Counters, 7000AS Series
Nominal Supply Voltage 3 VDC
Supply Voltage 2.6-3.4 VDC
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communications None
Count Mode Bidirectional
Count Speed 10,000 Hz
Input Type CMOS, TTL
Reset Electric
Reset Lockout No
Memory Battery Maintained
Mounting PCB Mount
Termination Solder Pins
IP Rating IP40
Operating Temp Range (C) -10-60 °C
Approvals CE, cUL, UL
Net Weight 0.01 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved