7111
Trumeter Counters, 7111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7111

Trumeter Counters, 7111 Series
In stock
Item Number
7111
MFG Item Number
7111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7111 Series
Item #
7111
TOTALIZER - DRY CONTACT UP/DWN

7111 Series Information

  • Counts Pulses Up To 10 kHz Frequency
  • 9mm High Contrast LCD Display
  • CE, UL and cUL Approved
  • Bi‑Directional Counting
  • External Reset Input
  • 10 Year Battery Life
8 digit liquid crystal display counter, self powered with a 10 year battery life. A compact LCD counter designed for many applications, screw terminals ensures fast wiring and features including backlight (external 5VDC supply required), decimal point selection, count direction indication and 9mm high digits. High Voltage (HV) version accepts input voltages of 10‑110VDC or 10‑240VAC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7111
Item Number 7111
Manufacturer Trumeter
Product Series 7111
Family Series Trumeter Counters, 7111 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communications None
Count Mode Bidirectional
Count Speed 10,000 Hz
Input Type CMOS, TTL
Reset Electric
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) -10-60 °C
Approvals CE, cUL, UL
Comments Backlight Requires External 5 VDC Supply
Net Weight 0.1 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved