7400AS
Trumeter Counters, 7400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7400AS

Trumeter Counters, 7400 Series
In stock
Item Number
7400AS
MFG Item Number
7400AS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7400 Series
Item #
7400AS
8 DIG LCD A/S CNTR PCB MNT

7400 Series Information

  • Low Speed Contact Closure Input with Integral De‑Bounce Circuitry
  • Leading Zero Blanking
  • Remote Reset Facility
The Trumeter 7400 Series are 8‑digit LCD bi‑directional totalizing counter for PCB mounting, with pushbutton reset. This PCB mount bi‑directional totalizing counter operates from an external 3VDC supply. It is supplied with an electrical reset.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7400AS
Item Number 7400AS
Manufacturer Trumeter
Product Series 7400
Family Series Trumeter Counters, 7400 Series
Nominal Supply Voltage 3 VDC
Supply Voltage 2.6-3.4 VDC
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Bidirectional
Count Speed 10,000 Hz, 30 Hz
Input Type CMOS, Contact Closure, TTL
Reset Electric, Front Panel
Reset Lockout No
Memory Battery Maintained
Mounting PCB Mount
Termination Solder Pins
Operating Temp Range (C) -10-60 °C
Approvals CE, cUL, UL
Net Weight 0.13 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved