7932
Trumeter Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7932

Trumeter Counters
In stock
Item Number
7932
MFG Item Number
7932
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
7932
6 DIGIT LCD 1 PRESET COUNTER/TIMER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7932
Item Number 7932
Manufacturer Trumeter
Family Series Trumeter Counters
Display LCD - 2 Lines
Number of Digits 6
Backlight Yes
Communications None
Reset Front Panel
NEMA Rating NEMA 4X
Memory EEPROM
Mounting Panel Mount
IP Rating IP65
Operating Temp Range (C) -10-60 °C
Approvals CE, cURus
Net Weight 0.31 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved