APM-MAX-M21-PU-4R
Trumeter Panel Meters & Gauges, APM-MAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APM-MAX-M21-PU-4R

Trumeter Panel Meters & Gauges, APM-MAX Series
In stock
Item Number
APM-MAX-M21-PU-4R
MFG Item Number
APM-MAX-M21-PU-4R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, APM-MAX Series
Item #
APM-MAX-M21-PU-4R
VOLT, AMP, FREQ, PWR, MOD RTU

APM-MAX Series Information

The APM‑MAX combines the instant visual representation of an analog meter with the speed and accuracy of a digital meter for instant recognition and precision measurement. A large digital panel meter with a 81.5mm x 66mm display that features a two‑line display, programmable scale, alarm set‑points and color‑changing, full color RGB backlight for instant alerts.

The APM‑MAX Meter's unique display features dynamic backlight that can be tailored to alert the user when a critical parameter is out of range as well as flash and/or change color (or intensity). With a full‑color RGB display you can programme the backlight to be almost any colour and act as an immediate visual indication of critical parameters, improving performance monitoring as well as safety.

Videos

Specifications

Specifications
Manufacturer Part Number APM-MAX-M21-PU-4R
Item Number APM-MAX-M21-PU-4R
Manufacturer Trumeter
Product Series APM-MAX
Family Series Trumeter Panel Meters & Gauges, APM-MAX Series
Type (Engineering Units) AC Amps, AC Volts, DC Amps, DC Volts, Hertz
Max Input Signal 400 Hz, 5 A, 600 V
Display Type Positive LCD
Display Digits 4
Power Supply 100-240 VAC
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Size 68 mm
Alarm Indicators 2 LCD
Analog Output 0-20 mA, 4-20 mA
Communication RS-232, RS-485
Accuracy 0.1 %
Operating Temperature 14-140 °F
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Approvals CE, cUL, UL
Comments USB Port for Custom User Settings, Positive Display Color Scheme
Net Weight 0.82 lbs
Gross Weight 0.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved