ET14
Trumeter Timers, ET14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET14

Trumeter Timers, ET14 Series
In stock
Item Number
ET14
MFG Item Number
ET14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, ET14 Series
Item #
ET14
Battery-Powered Time Switch

ET14 Series Information

  • Integrated MOV Surge Protection Assures Reliable Operation
  • Thermal Fuse Protects Unit in the Event of Overload
  • 1/4 in Quick Terminals for Easy Wiring Connection
The ET14 is a compact electronic 24/7‑time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time‑of‑day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The ET14 features large keys with a unique backlit LCD screen that allows for viewing in dark locations. It is a simple to program and incorporates a rechargeable Ni‑MH battery that holds programs and keeps time up to 60 days.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET14
Item Number ET14
Manufacturer Trumeter
Product Series ET14
Family Series Trumeter Timers, ET14 Series
Operating Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits 8
Time Format Hours, Hours:Minutes, Minutes, Minutes:Seconds, Seconds
Display Type LCD
Termination Screw
Output (1) SPDT Relay
Indicator Light No
Reset Manual
Memory Battery Maintained
Approvals cUL, cURus, UL
Comments Programmable Decimal Point
Net Weight 0.16 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved