RV9-4916D
Trumeter Counters, 4916 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV9-4916D

Trumeter Counters, 4916 Series
In stock
Item Number
RV9-4916D
MFG Item Number
RV9-4916D
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, 4916 Series
Item #
RV9-4916D
12VDC, COMBO MNT, W/DIODE, NON-RESET

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Manufacturer Part Number RV9-4916D
Item Number RV9-4916D
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Number of Digits 6
Count Speed (CPM) 600 Cpm
Reset Non-Reset
Mounting Base Mount
Color White Text on Black Background
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved