The store will not work correctly when cookies are disabled.
4MB12-5P1-MS-SK
Turck Cordsets, EuroFast Series
In stock
Item Number
4MB12-5P1-MS-SK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U8018206 |
Item Number |
4MB12-5P1-MS-SK |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, EuroFast Series |
Output Class |
Euro (M12) |
Number of Pins |
5 |
Number of Output Ports |
4 |
Trunk Connection |
Terminal Compartment |
Trunk Conductors |
20 |
Body Material |
Plastic |
IP Rating |
IP67 |
Indicators |
LED (PNP) |
Voltage Rating |
30 VDC |
Current Rating (Block) |
10 A |
Current Rating (Port) |
2 A |
Net Weight |
1.275 lbs |
Gross Weight |
1.325 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved