4MB12-5P3-10
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4MB12-5P3-10

Turck Cordsets, Eurofast Series
In stock
Item Number
4MB12-5P3-10
MFG Item Number
U0957-40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
4MB12-5P3-10
Junction Box

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U0957-40
Item Number 4MB12-5P3-10
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Output Class Euro (M12)
Number of Pins 5
Number of Output Ports 4
Trunk Connection Cable
Trunk Cable Length 10 m
Body Material Plastic
IP Rating IP67
Indicators LED (PNP)
Voltage Rating 48 VDC
Current Rating (Block) 9 A
Current Rating (Port) 4 A
Net Weight 0 lbs
Gross Weight 3.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved