4MB12Z-4N2-CS12
Turck Cordsets, EuroFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4MB12Z-4N2-CS12

Turck Cordsets, EuroFast Series
In stock
Item Number
4MB12Z-4N2-CS12
MFG Item Number
E8028571
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
4MB12Z-4N2-CS12
Junction Box

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E8028571
Item Number 4MB12Z-4N2-CS12
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, EuroFast Series
Output Class Euro (M12)
Number of Pins 5
Number of Output Ports 4
Trunk Connection M23 Male Connector
Trunk Conductors 12
Body Material Plastic
IP Rating IP67
Indicators LED (NPN)
Voltage Rating 30 VDC
Current Rating (Block) 9 A
Current Rating (Port) 2 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved