B5131-0
Turck Connectors, PicoFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B5131-0

Turck Connectors, PicoFast Series
In stock
Item Number
B5131-0
MFG Item Number
U6500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PicoFast Series
Item #
B5131-0
Connector; Female; 60 VAC? 75 VDC;

PicoFast Series Information

  • 3 and 4‑Pin Field Wireable Connectors, Standard
  • M8 Connection
  • IEC IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number U6500
Item Number B5131-0
Manufacturer Turck
Product Series PicoFast
Family Series Turck Connectors, PicoFast Series
Connector Class Pico (M8)
Gender Female with Female Threads
Number of Poles 3
Connector Size M8 x 1.00
Plug Angle Straight
Cable Diameter Range 3-5 mm
Minimum Cable Diameter 3 mm
Maximum Cable Diameter 5 mm
Voltage Rating (AC) 60 VAC
Voltage Rating (DC) 75 VDC
Current Rating 4 A
Contact Type Soldering Pins
IP Rating IP67
Coupling Nut Material Nickel-Plated Brass
Temperature Range -40-85 °C
Body Material PBT
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved