B8241-0
Turck Connectors, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B8241-0

Turck Connectors, Eurofast Series
In stock
Item Number
B8241-0
MFG Item Number
U6555
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, EuroFast Series
Item #
B8241-0
Connector; Eurofast; Field

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U6555
Item Number B8241-0
Manufacturer Turck
Product Series EuroFast
Family Series Turck Connectors, Eurofast Series
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 4
Connector Size M12 x 1.00
Plug Angle Right Angle
Cable Diameter Range 4-6 mm
Minimum Cable Diameter 4 mm
Maximum Cable Diameter 6 mm
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 250 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Coupling Nut Material Nylon
Temperature Range -40-85 °C
Body Material PBT
Net Weight 0.03 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved