BC10-M30K-AZ3X-0.2-RSM30
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-M30K-AZ3X-0.2-RSM30

Turck Sensors
In stock
Item Number
BC10-M30K-AZ3X-0.2-RSM30
MFG Item Number
2503076
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-M30K-AZ3X-0.2-RSM30
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2503076
Item Number BC10-M30K-AZ3X-0.2-RSM30
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (AC) 20-250 VAC
Operating Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 10 mm
Output Circuit NO
Status Indicator Yes
Body Composition Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved