BC10-P30SR-FZ3X2
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-P30SR-FZ3X2

Turck Sensors
In stock
Item Number
BC10-P30SR-FZ3X2
MFG Item Number
23104
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-P30SR-FZ3X2
10(Flush)mm; 15(Non-Flush)mm

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23104
Item Number BC10-P30SR-FZ3X2
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (AC) 20-250 VAC
Operating Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 10 mm
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0.225 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved