BC10-PT30-VP4X27M
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-PT30-VP4X27M

Turck Sensors
In stock
Item Number
BC10-PT30-VP4X27M
MFG Item Number
2507021
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-PT30-VP4X27M
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2507021
Item Number BC10-PT30-VP4X27M
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Sensing Range 10 mm
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved