BC10-QF5.5-AP6X2-0.2-PSG3
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-QF5.5-AP6X2-0.2-PSG3

Turck Sensors
In stock
Item Number
BC10-QF5.5-AP6X2-0.2-PSG3
MFG Item Number
2620195
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-QF5.5-AP6X2-0.2-PSG3
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2620195
Item Number BC10-QF5.5-AP6X2-0.2-PSG3
Manufacturer Turck
Family Series Turck Sensors
Diameter 5.5 mm
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 10 mm
Output Circuit NO
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved