BC10-S30-RDZ3X-B3131
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-RDZ3X-B3131

Turck Sensors
In stock
Item Number
BC10-S30-RDZ3X-B3131
MFG Item Number
2310820
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-RDZ3X-B3131
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2310820
Item Number BC10-S30-RDZ3X-B3131
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (AC) 20-250 VAC
Voltage (DC) 20-320 VDC
Operating Voltage 20-250 VAC, 20-320 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Range 10 mm
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved