BC10-S30-RZ3X
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-RZ3X

Turck Sensors
In stock
Item Number
BC10-S30-RZ3X
MFG Item Number
2310800
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-RZ3X
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2310800
Item Number BC10-S30-RZ3X
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (AC) 20-250 VAC
Operating Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 10 mm
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved