BC10-S30-VP4X-H1141
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-VP4X-H1141

Turck Sensors
In stock
Item Number
BC10-S30-VP4X-H1141
MFG Item Number
2506100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-VP4X-H1141
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2506100
Item Number BC10-S30-VP4X-H1141
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 4-Wire
Voltage (DC) 10-65 VDC
Operating Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Connection Type M12 Connector
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0.19 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved