BC10-S30-Y1X
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-Y1X

Turck Sensors
In stock
Item Number
BC10-S30-Y1X
MFG Item Number
20100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-Y1X
Capacitive Proximity Sensor;

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20100
Item Number BC10-S30-Y1X
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (DC) 5-30 VDC
Operating Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Range 10 mm
Connection Type Cable Connection
Output Type NAMUR
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals ATEX
Net Weight 0.235 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved