BC10-S30-Y1X-2-RS31/S665
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-Y1X-2-RS31/S665

Turck Sensors
In stock
Item Number
BC10-S30-Y1X-2-RS31/S665
MFG Item Number
2010094
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-Y1X-2-RS31/S665
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2010094
Item Number BC10-S30-Y1X-2-RS31/S665
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (DC) 8.2 VDC
Operating Voltage 8.2 VDC
Nominal Voltage 12 VDC
Sensing Range 10 mm
Connection Type Cable with 7/8-16 UN Connector
Output Type NAMUR
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved