BC10-S30-Y1X10M
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-S30-Y1X10M

Turck Sensors
In stock
Item Number
BC10-S30-Y1X10M
MFG Item Number
2010010
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-S30-Y1X10M
Capacitive Proximity Sensor;

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2010010
Item Number BC10-S30-Y1X10M
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 2-Wire
Voltage (DC) 8.2 VDC
Operating Voltage 8.2 VDC
Nominal Voltage 12 VDC
Sensing Range 10 mm
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved