BC15-K34-RZ3X
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC15-K34-RZ3X

Turck Sensors
In stock
Item Number
BC15-K34-RZ3X
MFG Item Number
2310110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC15-K34-RZ3X
BC15-K34-RZ3X; M2310110

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2310110
Item Number BC15-K34-RZ3X
Manufacturer Turck
Family Series Turck Sensors
Diameter 34 mm
Number of Wires 2-Wire
Voltage (AC) 20-250 VAC
Operating Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 15 mm
Connection Type Cable Connection
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved