BI1-EG05-AP6X
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1-EG05-AP6X

Turck Inductive Proximity
In stock
Item Number
BI1-EG05-AP6X
MFG Item Number
4609740
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1-EG05-AP6X
Sensor; M5 x 0.5; 10 to 30 VDC; 100

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4609740
Item Number BI1-EG05-AP6X
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 5 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Wire Leads
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.125 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved