BI1-EH04-AP6X-0.9-RS4T
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1-EH04-AP6X-0.9-RS4T

Turck Inductive Proximity
In stock
Item Number
BI1-EH04-AP6X-0.9-RS4T
MFG Item Number
46095871
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1-EH04-AP6X-0.9-RS4T
Sensor; Proximity; Inductive. 3

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 46095871
Item Number BI1-EH04-AP6X-0.9-RS4T
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 4 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable with M12 Connector
Length of Cables 0.9 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.1 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved